Beli dymo label printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dymo Label Self Laminating Cable and Wire (Cartridge Label)Deskripsi:These precut cable and wire label rolls fit in a compatible Dymo printer. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels. Precut labels do not have to be cut after printing and are easier to peel off the backing paper.atribut:
- Adhesive: Adhesive
- Adhesive Properties: Permanent Adhesive
- Color: White
- For Print Method: Thermal Transfer
- Label Material: Vinyl
- Maximum Service Temperature (°F): 176
- Minimum Service Temperature (°F): -40
- Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Fade-Resistant; Moisture-Resistant; Oil-Resistant
- Ribbon Color: Black
- Service Temperature Range (°F): -40 to 176
- Dymo Label PrinterDeskripsi:Direct thermal desktop printers use a thermal printhead that applies heat to a chemically treated label, producing markings with clear edge definitions. No ribbon is required, eliminating the need to purchase and store these items. Direct thermal printers produce labels that are more sensitive to heat, abrasion, and excessive light compared to thermal transfer labels and are suitable for indoor retail labeling and inventory tracking.
- ABILITY ONE Standard Barcode Desktop Label PrinterDeskripsi:These standard barcode printers use direct thermal print technology, eliminating the need for ink or toner. They print precise quantities of labels and import data directly from a computer.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Desktop
- For Core Dia. (inch): 1
- Maximum Print Width (inch): 24
- Printer Resolution (dpi): 360
- Printer Series: LabelWriter(R)
- Printing Software Compatibility: DYMO ID(R)
- Printing Speed (inch/s): 1.5
- ABILITY ONE Label Printer General Purpose Precut Blank (Kertas Label)Deskripsi:These thermal transfer label rolls have an integrated ribbon cartridge and fit in compatible Dymo printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- UNSPSC: 55121611
- Adhesive: Adhesive
- Application: Lean and General Labeling
- Compatible Grainger Part Number: 490Z55; 60KR99
- Compatible Mfr Part Number: 7490-01-657-6126; 7490-01-687-1136
- For Print Method: Thermal Transfer
- Indoor/Outdoor Usage: Indoor
- Label Color: White
- Label Finish: Gloss
- Label Shape: Rectangle
- Label Thickness (inch): 0.016
- Label Width (inch): 2-1/4
- Labels per Row: 1
- Manufacturer Part Number: 7530-01-657-8882
- Material: Thermal Film
- Maximum Operating Temperature (°F): 176
- Media Format: Precut Roll Cartridge
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Preprinted Header: No Legend
- Print Technology: Thermal-Transfer
- Printer Series Compatibility: LabelWriter 450; LabelWriter 450 Turbo; LabelWriter 4XL; LabelWriter Wireless
- Product Type: Label
- Ribbon Color: Black
- Roll Length (ft): 8
- Secondary Label Included: No
- Standards: TAA Compliant
- Dymo Label Printer Continuous General Purpose (Kertas Label)Deskripsi:These continuous label rolls have an integrated ribbon cartridge and fit in compatible Dymo thermal transfer printers. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Multipurpose
- For Print Method: Thermal Transfer
- Label Finish: Gloss
- Label Media Format: Continuous Roll Cartridge
- Labels per Row: 1
- Material Properties: Halogen Free
- Number of Labels Included: 1
- Print Technology: Thermal-Transfer
- Secondary Label Included: No
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- Dymo Handheld & Portable Label Printer (Printer Label)Deskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- Scotch Magic Tape (Solasi / Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Blueprint Label Barcode Direct Thermal (Kertas Label)Deskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- Dymo Embossing Label Printer (Pencetak Label)Deskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- KASSEN Multifunctional Barcode Label PrinterDeskripsi:Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiencyatribut:
- Interface: USB, Ethernet
- Printing Method: Thermal Transfer
- Printing Resolution (dpi): 203
- Max. Printing Speed (mm): 100-152
- Max. Printing Width (mm): 106-108
- Max. Printing Length (mm): 1200
- CPU: 32-bit RISC CPU
- Dimensions (mm): 308x250x180
- RAM Size (GB): 16
- GoDEX Printer Barcodeatribut:
- Resolution (dpi): 203
- Min. Print Length (mm): 4
- Processor: 32 Bit RISC CPU
- SATO (Label) Printer Thermal (Alat Cetak Struk)Deskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- GOMESIN Bottle Labeling Machineatribut:
- Inner Roll Diameter (mm): >75
- Zebra Standard Barcode Industrial Label PrinterDeskripsi:The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Industrial
- Dispensing Style: Rewind/Peel Off
- For Core Dia. (inch): 3
- Maximum Print Width (inch): 4.09
- Overall Depth (inch): 19-1/2
- Overall Height (inch): 12-3/4
- Overall Width (inch): 10-5/8
- Power Source: Electrical AC Supply
- Printer Resolution (dpi): 203
- Printer Series: ZT400
- Printer type: Standard Industrial
- Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
- Printing Speed (inch/s): 14
- Screen Type: Push Button
- Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
- Voltage (V): 100 to 240 AC
- Weight (lbs): 36
- Wire Communication: Wired
- BRADY Label Thermal Transfer 1inch Core (Kertas Label)atribut:
- Core Inside Diameter (inch): 1
Daftar Harga dymo label printer Terbaru November 2026
| Dymo Label Self Laminating Cable and Wire (Cartridge Label) | Rp859.900 |
| Dymo Label Printer | Rp5.899.900 |
| ABILITY ONE Standard Barcode Desktop Label Printer | Rp6.999.900 |
| ABILITY ONE Label Printer General Purpose Precut Blank (Kertas Label) | Rp809.900 |
| Dymo Label Printer Continuous General Purpose (Kertas Label) | Rp619.900 |
| Dymo Direct Thermal Label | Rp349.900 |
| Dymo Handheld & Portable Label Printer (Printer Label) | Rp2.399.900 |
| TSC Printer Barcode Label Printer | Rp17.999.900 |
| XPRINTER Barcode Printer | Rp879.900 |
| Scotch Magic Tape (Solasi / Selotip) | Rp15.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/g0P109453576-1.jpg)


/d5P109459473-1.jpg)
/4xP109461177-1.jpg)

/pyP109464934-1.jpg)


/P101002347-1.jpg)
/7lP106188273-2.jpg)
/bzP109462431-1.jpg)



%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)


/P102037256-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)